Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Conical brush Braided steel with M14 connecting thread
Conical brush Braided steel with M14 connecting thread - 1
Conical brush Braided steel with M14 connecting thread - 2
Conical brush Braided steel with M14 connecting thread - 3

For detailed information, other images and documents, please select individual articles from the following table.

Conical brush Braided steel with M14 connecting thread

The special shape makes it ideal for machining corners, edges and hard-to-reach areas on steel and cast iron. For medium- to heavy-duty brushing.

See product details

Available in 2 versions
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
  • No premature opening of the bundles when the brush is positioned at an angle

  • Aggressive brushing effect with high wear resistance thanks to anti-clockwise braiding on the tapered brush

  • For direct use on angle grinders
Notice
  • Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.

  • Use with an angle grinder for optimal results.

  • Always wear safety goggles and safety gloves when working with machine brushes!
Instructions for use (optimising brushing results)
ActionCircumferential speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush deburrs
Recommended circumferential speeds for brushing
ApplicationsCircumferential speed [in m/s]
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25